Check Availability
  • PHILIPS 

    1.2 Watts LED Lamp, T3, 2-Pin (G4), 105 Lumens, 3000K Bulb Color Temp.

  • Item # 449U82
  • Mfr. Model # 458497
1.2 Watts LED Lamp, T3, 2-Pin (G4), 105 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Type T Lamps serve a variety of lighting needs, including exit lights, appliances, showcases, scales, and switchboards.
Show More Close
 

Technical Specifications

Item # 449U82
Mfr. Model # 458497
UNSPSC #39112102
Shipping Weight 0.126 lbs
Country of Origin China *
Item LED Lamp
Overall Bulb Shape T
Bulb Shape T3
Dimmable No
Bulb Housing Polycarbonate
Bulb Base Type 2-Pin (G4)
Watts 1.2
Wattage Equivalency 120W HAL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 15,000 hr.
Color Rendering Index 80.0
Bulb Type Miniature
Bulb Beam Angle 360 Degrees
Lumens 105
Bulb Primary Application Landscape
Color Tuning No
Light Distribution 360 Degrees
Voltage 12
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 1"
Light Bulb Dia. 2"
Bulb Power Source Plug and Play
Bulb Designation BC1.2T3/AMB/830/ND 12V 6/1
Bulb Min. Starting Temp. -4 Degrees F
Bulb Operating Temp. Range -4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 3 yr.
Bulb Finish Clear
Rough Service No
High Output No
For Enclosed Fixtures No
Three-Way No
Energy Star Compliant No
Standards UL, cUL Listed
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.