Check Availability
  • PHIFERGLASS 

    100 ft. x 60" Fiberglass Door and Window Screen, Silver

  • Item # 448R04
  • Mfr. Model # 3003324
100 ft. x 60" Fiberglass Door and Window Screen, Silver
Qty
  • Web Price
    $148.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448R04
Mfr. Model # 3003324
UNSPSC #30171614
Shipping Weight 18.94 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 60"
Length 100 ft.
Wire Dia. 0.013"
Color Silver
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions