Check Availability
  • PHIFERGLASS 

    100 ft. x 36" Fiberglass Door and Window Screen, Gray

  • Item # 448R02
  • Mfr. Model # 3003318
100 ft. x 36" Fiberglass Door and Window Screen, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 448R02
Mfr. Model # 3003318
UNSPSC #30171614
Shipping Weight 11.33 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 36"
Length 100 ft.
Wire Dia. 0.013"
Color Gray
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions