Check Availability
  • PHIFER 

    50 ft. x 96" Fiberglass Door and Window Screen, Charcoal

  • Item # 49UW18
  • Mfr. Model # 3030806
50 ft. x 96" Fiberglass Door and Window Screen, Charcoal
Qty
  • Web Price
    $192.42 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UW18
Mfr. Model # 3030806
UNSPSC #30171614
Shipping Weight 20.3 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 96"
Length 50 ft.
Wire Dia. 0.013"
Color Charcoal
Mesh Size 20 x 20
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions