Check Availability
  • PHIFER 

    50 ft. x 96" Fiberglass Door and Window Screen, Charcoal

  • Item # 49UW13
  • Mfr. Model # 3029454
50 ft. x 96" Fiberglass Door and Window Screen, Charcoal
Qty
  • Web Price
    $138.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UW13
Mfr. Model # 3029454
UNSPSC #30171614
Shipping Weight 13.0 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 96"
Length 50 ft.
Wire Dia. 0.013"
Color Charcoal
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Show More Close