Check Availability
  • PHIFER 

    25 ft. x 72" Fiberglass Door and Window Screen, Charcoal

  • Item # 49UW21
  • Mfr. Model # 3009317
25 ft. x 72" Fiberglass Door and Window Screen, Charcoal
Qty
  • Web Price
    $71.58 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UW21
Mfr. Model # 3009317
UNSPSC #30171614
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 72"
Length 25 ft.
Wire Dia. 0.013"
Color Charcoal
Mesh Size 20 x 20
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions