Check Availability
  • PHIFER 

    25 ft. x 48" Fiberglass Door and Window Screen, Charcoal

  • Item # 30AA97
  • Mfr. Model # 3027671
25 ft. x 48" Fiberglass Door and Window Screen, Charcoal Screen,Fiberglass,48 in.x25 ft.,Charcoal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AA97
Mfr. Model # 3027671
UNSPSC #11162108
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 48"
Length 25 ft.
Wire Dia. 0.008"
Color Charcoal
Mesh Size 18 x 18
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions