Check Availability
  • PHIFER 

    100 ft. x 72" Fiberglass Door and Window Screen, Charcoal

  • Item # 30AA91
  • Mfr. Model # 3000017
100 ft. x 72" Fiberglass Door and Window Screen, Charcoal Screen,Fiberglass,72 in.x100ft.,Charcoal
Qty
  • Web Price
    $176.77 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AA91
Mfr. Model # 3000017
UNSPSC #11162108
Shipping Weight 23.87 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 72"
Length 100 ft.
Wire Dia. 0.013"
Color Charcoal
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions