Check Availability
  • PHIFER 

    100 ft. x 60" Vinyl Coated Polyester Pet and Insect Door and Window Screen, Charcoal

  • Item # 30AC06
  • Mfr. Model # 3004129
100 ft. x 60" Vinyl Coated Polyester Pet and Insect Door and Window Screen, Charcoal Pet and Insect Screen,Poly,60 in.x100ft.
Qty
  • Web Price
    $406.87 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AC06
Mfr. Model # 3004129
UNSPSC #11162108
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Pet and Insect Door and Window Screen
Screen Material Vinyl Coated Polyester
Width 60"
Length 100 ft.
Wire Dia. 0.025"
Color Charcoal
Mesh Size 17 x 10
Mesh Size Range Coarse
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In