Check Availability
  • PHIFER 

    100 ft. x 60" Fiberglass Door and Window Screen, Charcoal

  • Item # 30AC12
  • Mfr. Model # 3003520
100 ft. x 60" Fiberglass Door and Window Screen, Charcoal Screen,Fiberglass,60 in.x100ft.,Charcoal
Qty
  • Web Price
    $249.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AC12
Mfr. Model # 3003520
UNSPSC #11162108
Shipping Weight 24.84 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 60"
Length 100 ft.
Wire Dia. 0.013"
Color Charcoal
Mesh Size 20 x 20
Mesh Size Range Fine
* This product's country of origin is subject to change

Compliance and Restrictions