Check Availability
  • PHIFER 

    100 ft. x 36" Galvanized Steel Door and Window Screen, Gray

  • Item # 49UV99
  • Mfr. Model # 3007624
100 ft. x 36" Galvanized Steel Door and Window Screen, Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49UV99
Mfr. Model # 3007624
UNSPSC #30171614
Shipping Weight 28.0 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Galvanized Steel
Width 36"
Length 100 ft.
Wire Dia. 0.009"
Color Gray
Mesh Size 18 x 14
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions