Check Availability
  • PHIFER 

    100 ft. x 36" Fiberglass Door and Window Screen, Gray

  • Item # 30AA95
  • Mfr. Model # 3002201
100 ft. x 36" Fiberglass Door and Window Screen, Gray Screen,Fiberglass,36 in.x100ft.,Gray
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30AA95
Mfr. Model # 3002201
UNSPSC #11162108
Shipping Weight 6.8 lbs
Country of Origin USA *
Item Door and Window Screen
Screen Material Fiberglass
Width 36"
Length 100 ft.
Wire Dia. 0.011"
Color Gray
Mesh Size 18 x 16
Mesh Size Range Medium
* This product's country of origin is subject to change

Compliance and Restrictions