Check Availability
  • PHCC PRO SERIES 

    Sump or Sewage Float Switch, Vertical Switch Type

  • Item # 49AX06
  • Mfr. Model # VSC2
Sump or Sewage Float Switch, Vertical Switch Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Versatile PHCC PRO SERIES deluxe controller can sound an alarm when problems exist, or when maintenance is required. This controller will also run the pump once a week for approximately 4 sec. to help ensure the pump is working properly. Unit will sound an alarm when the pump has run continuously for more than 10 min. or when the battery is low. The battery (sold separately) runs the controller during a power outage so it can sound an alarm if the circuit breaker trips, the controller is not plugged in securely, or the power is interrupted.
Note: The battery will only power the switch and not the pump.
Show More Close
 

Technical Specifications

Item # 49AX06
Mfr. Model # VSC2
UNSPSC #39121531
Shipping Weight 2.85 lbs
Country of Origin China *
Item Float Switch
Float Switch Contact Form Normally Open
Voltage 115VAC
Electrical Connection - Pumps Plug
Amps 12A
Float Switch Cord Length 4 ft.
Float Switch Off Point Adjustable
Float Switch On Point Adjustable
Float Switch Float Material Polypropylene
Tether Length Min.-Max. 12"
Max. Liquid Temp. 104 Degrees F
Float Switch Type Solid State
Series PHCC Pro
Wire Gauge 18
Overall Length (In.) 4-1/2
Float Length (In.) 12
Length 4-1/2"
Width 4-1/2"
Height 12"
Float Dia. (In.) 4-1/2
Stem Material Polypropylene
Mounts Hose Clamp
For Use With Sumps
Body Material ABS
Control Range Adjustable
Mounting Bracket Material Anodized Aluminum
Wire Lead SJOW
Agency Compliance UL
Includes Deluxe Controller
* This product's country of origin is subject to change

Compliance and Restrictions