Check Availability
  • PHCC PRO SERIES 

    Sump or Sewage Float Switch, Vertical Switch Type

  • Item # 49AX03
  • Mfr. Model # VSC1.5
Sump or Sewage Float Switch, Vertical Switch Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49AX03
Mfr. Model # VSC1.5
UNSPSC #39121531
Shipping Weight 2.75 lbs
Country of Origin China *
Item Float Switch
Float Switch Contact Form Normally Open
Voltage 115VAC
Electrical Connection - Pumps Plug
Amps 12A
Float Switch Cord Length 2 ft.
Float Switch Off Point Adjustable
Float Switch On Point Adjustable
Float Switch Float Material Polypropylene
Tether Length Min.-Max. 12"
Max. Liquid Temp. 104 Degrees F
Float Switch Type Solid State
Series PHCC Pro
Wire Gauge 18
Overall Length (In.) 4-1/2
Float Length (In.) 12
Length 4-1/2"
Width 4-1/2"
Height 12"
Float Dia. (In.) 4-1/2
Stem Material Polypropylene
Mounts Hose Clamp
For Use With Sumps
Body Material ABS
Control Range Adjustable
Mounting Bracket Material Anodized Aluminum
Wire Lead SJOW
Agency Compliance UL
Includes Enhanced Controller
* This product's country of origin is subject to change

Compliance and Restrictions