Check Availability
  • PHCC PRO SERIES 

    Sump Float Switch, Vertical Switch Type

  • Item # 49AX01
  • Mfr. Model # DVSA
Sump Float Switch, Vertical Switch Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to operate 2 primary pumps, this PHCC PRO SERIES float switch can help prolong the life of both pumps by alternating the activation of each pump. Device will automatically turn the other pump on if the other pump fails to start. If this happens 3 times in a row the float switch activates a flashing light to indicate which pump has failed—allows you to easily identify the defective pump. Unit has plug-and-play design to ease installation.
Show More Close
 

Technical Specifications

Item # 49AX01
Mfr. Model # DVSA
UNSPSC #39121531
Shipping Weight 7.65 lbs
Country of Origin USA *
Item Float Switch
Float Switch Contact Form Normally Open
Voltage 115VAC
Electrical Connection - Pumps Plug
Amps 15A
Float Switch Cord Length 10 ft.
Float Switch Off Point Adjustable
Float Switch On Point Adjustable
Float Switch Float Material Polypropylene
Tether Length Min.-Max. 12"
Max. Liquid Temp. 104 Degrees F
Float Switch Type Solid State
Series PHCC Pro
Wire Gauge 18
Overall Length (In.) 4-1/2
Float Length (In.) 12
Length 4-1/2"
Width 4-1/2"
Height 12"
Float Dia. (In.) 4-1/2
Stem Material Polypropylene
Mounts Hose Clamp
For Use With Sumps
Body Material Polypropylene
Control Range Adjustable
Mounting Bracket Material Stainless Steel
Wire Lead SJOW
Agency Compliance UL
Includes (2) Float Switch, Alternator Control
* This product's country of origin is subject to change

Compliance and Restrictions