Check Availability
  • PHCC PRO SERIES 

    Float Switch, Vertical, Low Voltage for 49AX03, 49AX06 for VSC1.5, VSC2

  • Item # 62NA19
  • Mfr. Model # VS-LC
Float Switch, Vertical, Low Voltage for 49AX03, 49AX06 for VSC1.5, VSC2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 62NA19
Mfr. Model # VS-LC
UNSPSC #0
Shipping Weight 1.41 lbs
Country of Origin USA *
Item Float Switch, Vertical, Low Voltage
Fits Brand PHCC Pro Series
For Use With Grainger Item Number 49AX03, 49AX06
For Use With Mfr. Model Number VSC1.5, VSC2
Warranty 1 yr.
Interchangeable With VSC1.5, VSC2
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Low Lead Compliance Level:  This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

This item is restricted for international sale.