Check Availability
  • PHCC PRO SERIES 

    Dual Float Switch, Automatic, Caged Dual Micro-reed Switch Type

  • Item # 38G748
  • Mfr. Model # DFC1
Dual Float Switch, Automatic, Caged Dual Micro-reed Switch Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This piggyback switch powers the PHCC Pro Series Dual Float. Unit activates the pump when either float is lifted, and then shuts off automatically 10 sec. after the float drops.
Note: Use only with liquids compatible with switch construction.
Show More Close
 

Technical Specifications

Item # 38G748
Mfr. Model # DFC1
UNSPSC #39121531
Catalog Page 2621
Shipping Weight 1.6 lbs
Country of Origin China *
Item Float Switch, Automatic
Float Switch Contact Form Normally Open
Voltage 120
Amps 12A
Float Switch Cord Length 10 ft.
Tether Length Min.-Max. 5"
Max. Liquid Temp. 104 Degrees F
Series PHCC Pro
Wire Gauge 18
Pumping Range Min./Max. Adjustable
Overall Length (In.) 5
Float Length (In.) 5
Length 2"
Width 4"
Height 3-1/2"
Float Dia. (In.) 2-1/4
Fitting AC Plug
VA Rating 12
Min. Water Level Adjustment Adjustable
Max. Water Level Adjustment Adjustable
Stem Length (In.) 5
Stem Material ABS
Mounts Vertically
For Use With Storm Water
Body Material ABS
Control Range Adjustable
Max. Wattage 1440
Mounting Bracket Material Stainless Steel
Wire Lead AWM
Agency Compliance UL
Includes Dual Micro-Reed Caged Float Switch, Controller, Hose Clamp, Instructions
* This product's country of origin is subject to change

Compliance and Restrictions