Check Availability
  • PFISTERER 

    Flange for Pop Up Drain Assembly, 3/8 Length (In.)

  • Item # 32PE72
  • Mfr. Model # 960-330
Flange for Pop Up Drain Assembly, 3/8 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32PE72
Mfr. Model # 960-330
UNSPSC #40141702
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item Flange
Material of Construction Brass
For Use With Pop Up Drain Assembly
Finish Chrome
Connection 1-3/16"
Standards IAPMO, CSA, NSF 61
Length (In.) 3/8
Size 2-1/8" OD
* This product's country of origin is subject to change

Compliance and Restrictions