Check Availability
  • PFERD 

    7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM

  • Item # 32PK41
  • Mfr. Model # 61218
7" Type 27 Ceramic Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-performance grinding disc aims to provide an extremely high removal rate and long service life. Use for surface grinding, weld removal, chamfering, deburring, edge grinding, and machining cutting torch burrs.
Show More Close
 

Technical Specifications

Item # 32PK41
Mfr. Model # 61218
UNSPSC #23131503
Shipping Weight 3.52 lbs
Country of Origin Germany *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Ceramic
Abrasive Grit 24
Max. RPM 8500
Series CC-Grind
Grade Very Coarse
Application For Grinding Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions