Check Availability
  • PFERD 

    4" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/2" Thick, 24 Grit, 13,500 Max. RPM

  • Item # 35ZG24
  • Mfr. Model # 69442
4" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/2" Thick, 24 Grit, 13,500 Max. RPM
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35ZG24
Mfr. Model # 69442
UNSPSC #23131503
Shipping Weight 8.7 lbs
Country of Origin Germany *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 4"
Thickness 1/2"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 24
Abrasive Wheel Hardness M
Max. RPM 13,500
Series SG
Specification A24 M SG
Grade Extra Coarse
Bond Type Resin
Color Black
Application For Steel, Stainless Steel or Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions