This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • PFERD 

    3" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/4" Thick, 36 Grit, 23,000 Max. RPM

  • Item # 35ZG22
  • Mfr. Model # 69337
3" Type 1 Aluminum Oxide Straight Grinding Wheel, 3/8" Arbor, 1/4" Thick, 36 Grit, 23,000 Max. RPM

See alternate products available online.

Technical Specifications

Item # 35ZG22
Mfr. Model # 69337
UNSPSC #23131503
Shipping Weight 0.16 lbs
Country of Origin Germany *
Item Straight Grinding Wheel
Abrasive Wheel Type Type 1
Abrasive Wheel Diameter 3"
Thickness 1/4"
Arbor Hole Size 3/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 36
Abrasive Wheel Hardness M
Max. RPM 23,000
Series SG
Specification A36 M SG
Grade Coarse
Bond Type Resin
Color Black
Application For Steel, Stainless Steel or Cast Iron
* This product's country of origin is subject to change

Compliance and Restrictions