Check Availability
  • PEWAG 

    5 ft. Oblong, Sling Hook Chain Sling, Grade 63 Stainless Steel , Number of Sling Legs: 1

  • Item # 2VCG5
  • Mfr. Model # 7G63SOS/5
5 ft. Oblong, Sling Hook Chain Sling, Grade 63 Stainless Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The chain and components are rated for overhead lifting. They retain 75% of the workload limit at 750° to 1100°F, and 50% at 1100° to 1290°F. A durable metal ID tag is attached to the sling.

Note: Not for temperatures over 1290°F.
Show More Close
 

Technical Specifications

Item # 2VCG5
Mfr. Model # 7G63SOS/5
UNSPSC #24101611
Catalog Page 1074
Shipping Weight 8.0 lbs
Country of Origin Czech Republic *
Item Chain Sling
Grade 63
Number of Sling Legs 1
Chain Size 9/32"
Sling Capacity @ 90 Degrees 2700 lb.
Sling Type Oblong, Sling Hook
Hook Opening 1-17/64"
Master Link/Bail Opening Height 4-1/4"
Master Link/Bail Opening Width 2-3/8"
Color Silver
Finish Painted
Sling Length 5 ft.
Includes Durable Metal ID Tag, Attached to the Sling
Sling Material Stainless Steel
Sling Hardware Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions