Check Availability
  • PEWAG 

    200 ft. Grade 120 Straight Chain, 3/8" Trade Size, 10,600 lb. Working Load Limit, For Lifting: Yes

  • Item # 13H205
  • Mfr. Model # G12-38-200
200 ft. Grade 120 Straight Chain, 3/8" Trade Size, 10,600 lb. Working Load Limit, For Lifting: Yes
Qty
  • Web Price
    $3,112.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This alloy steel chain features a painted finish and a proof-tested, certified design factor of 4:1. It is designed for use with chain or cable (wire rope) to haul, rig, or hoist a load.

• Alloy steel construction
• Painted finish
• Use with chain or cable (wire rope)
• Can haul, rig, or hoist loads
• Proof-tested, certified design factor of 4:1
Show More Close
 

Technical Specifications

Item # 13H205
Mfr. Model # G12-38-200
UNSPSC #31151607
Catalog Page 1073
Shipping Weight 360.0 lbs
Country of Origin Austria *
Chain Item Chain
Welding Type Welded
For Lifting Yes
Chain Link Style Straight
Grade 120
Trade Size 3/8"
Length 200 ft.
Working Load Limit 10,600 lb.
Finish Painted
Material Alloy Steel
Links per Foot 9
* This product's country of origin is subject to change

Compliance and Restrictions