Check Availability
  • PEWAG 

    20 ft. Grade 120 Straight Chain, 1/2" Trade Size, 17,900 lb. Working Load Limit, For Lifting: Yes

  • Item # 13H199
  • Mfr. Model # G12-12-20
20 ft. Grade 120 Straight Chain, 1/2" Trade Size, 17,900 lb. Working Load Limit, For Lifting: Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This alloy steel chain features a painted finish and a proof-tested, certified design factor of 4:1. It is designed for use with chain or cable (wire rope) to haul, rig, or hoist a load.

• Alloy steel construction
• Painted finish
• Use with chain or cable (wire rope)
• Can haul, rig, or hoist loads
• Proof-tested, certified design factor of 4:1
Show More Close
 

Technical Specifications

Item # 13H199
Mfr. Model # G12-12-20
UNSPSC #31151607
Catalog Page 1073
Shipping Weight 65.1 lbs
Country of Origin Austria *
Chain Item Chain
Welding Type Welded
For Lifting Yes
Chain Link Style Straight
Grade 120
Trade Size 1/2"
Length 20 ft.
Working Load Limit 17,900 lb.
Finish Painted
Material Alloy Steel
Links per Foot 7
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.