Check Availability
  • PEWAG 

    10 ft. Grade 30 Straight Chain, 5/16" Trade Size, 2850 lb. Working Load Limit, For Lifting: No

  • Item # 48RC63
  • Mfr. Model # 36128/10
10 ft. Grade 30 Straight Chain, 5/16" Trade Size, 2850 lb. Working Load Limit, For Lifting: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chain is constructed of low-carbon steel, and is ideal for light- to medium-duty use in a wide range of applications. The finish helps to resist corrosion in demanding applications. The chain is not intended for use in overhead lifting applications.

• Low-carbon steel construction
• Ideal for light- to medium-duty use
• Corrosion-resistant finish
• Not for lifting.
Show More Close
 

Technical Specifications

Item # 48RC63
Mfr. Model # 36128/10
UNSPSC #31151607
Shipping Weight 9.6 lbs
Country of Origin USA *
Chain Item Chain
Welding Type Welded
For Lifting No
Chain Link Style Straight
Grade 30
Trade Size 5/16"
Length 10 ft.
Working Load Limit 2850 lb.
Finish Self Colored
Material 316L Stainless Steel
Standards NACM
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.