Check Availability
  • PEWAG 

    10 ft. Grab Hook, Sling Hook Chain Sling, Grade 120 Alloy Steel , Number of Sling Legs: 1

  • Item # 2VCJ7
  • Mfr. Model # 13G120SSG/10
10 ft. Grab Hook, Sling Hook Chain Sling, Grade 120 Alloy Steel , Number of Sling Legs: 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for use in abrasive environments and in heavy applications, this sling offers superior wear and bending resistance. It's heat resistant up to 400°F. The blue powder-coated finish protects against corrosion and provides easy identification. A durable metal ID tag is attached.
Show More Close
 

Technical Specifications

Item # 2VCJ7
Mfr. Model # 13G120SSG/10
UNSPSC #24101611
Catalog Page 1074
Shipping Weight 39.0 lbs
Country of Origin Czech Republic *
Item Chain Sling
Grade 120
Number of Sling Legs 1
Chain Size 1/2"
Sling Capacity @ 90 Degrees 17,900 lb.
Sling Type Grab Hook, Sling Hook
Hook Opening 43/64"
Color Blue
Finish Painted
Sling Length 10 ft.
Standards ASTM 952/A952M-02 for proof force ASTM A906/A906M-02
Includes Durable Metal ID Tag, Attached to the Sling
Sling Material Steel
Sling Hardware Material Steel
* This product's country of origin is subject to change

Welcome Sign In