Check Availability
  • Carabiners
  • PETZL 

    Pulley Carabiner, Aluminum, 7/8" Gate Opening, 3" Length, Triact Lock, 20 kN Tensile Strength

  • Item # 405F86
  • Mfr. Model # P75 TL
Pulley Carabiner,  Aluminum,  7/8" Gate Opening,  3" Length,  Triact Lock,  20 kN Tensile Strength
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405F86
Mfr. Model # P75 TL
UNSPSC #46182304
Shipping Weight 0.31 lbs
Country of Origin France *
Item Pulley Carabiner
Gate Opening 7/8"
Lock Type Triact Lock
Length 3"
Material Aluminum
Color Silver
Tensile Strength 20 kN
Standards CE EN 362, EN 12278, EAC
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms