Check Availability
  • PETZL 

    Lanyard, 1 ft. L, Capacity 551 lb.

  • Item # 52TD23
  • Mfr. Model # L01
Lanyard, 1 ft. L, Capacity 551 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TD23
Mfr. Model # L01
UNSPSC #46182302
Shipping Weight 1.249 lbs
Country of Origin France *
Item Lanyard
Length 1 ft.
Weight Capacity 551 lb.
Line Material Nylon, Elastomer
Hardware Material Aluminum, Stainless Steel
For Use With Full Body Harness
Locking Harness Connection Hook Type Carabiner
Harness Hook Gate Opening 1"
Locking Anchorage Connection Hook Type Carabiner
Anchorage Hook Gate Opening 1"
Color Black
Includes Rope Lanyard, Adjust Rope Clamp, Carabiners
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.