Check Availability
  • PETZL 

    Single Pulley

  • Item # 6TER8
  • Mfr. Model # P50AN
Single Pulley
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-strength pulley is designed for heavy loads and other intensive use, with a large-dia. sheave and attachment point that accepts up to 3 carabiners. Meet NFPA 1983 G.
Show More Close
 

Technical Specifications

Item # 6TER8
Mfr. Model # P50AN
UNSPSC #24101613
Shipping Weight 0.85 lbs
Country of Origin France *
Item Single Pulley
Type High Strength
Max. Load Capacity 8093 lb.
Sheave Outside Dia. 1.5"
Material Aluminum
Rope Dia. 5/16" to 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Argentina , Austria , Australia , Belgium , Bulgaria , Brazil , Canada , Switzerland , Chile , China , Czech Republic , Germany , Denmark , Ecuador , Spain , Finland , France , United Kingdom , Greece , Hong Kong , Hungary , Israel , India , Iran , Italy , Japan , South Korea , Luxembourg , Mexico , Netherlands , Norway , New Zealand , Poland , Portugal , Reunion , Romania , Russian Federation , Sweden , Singapore and Slovenia .

This item is restricted for international sale.