Check Availability
  • Harnesses
  • PETZL 

    Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, L/XL

  • Item # 19TR71
  • Mfr. Model # C71AAA 2U
Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a semi-rigid, wide waistbelt and leg loops for support during suspension, this harness has self-locking buckles on the waistbelt and easily adjustable shoulder straps. Fold-away side attachment points help prevent accidental snagging. The X-shaped dorsal construction helps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.
Show More Close
 

Technical Specifications

Item # 19TR71
Mfr. Model # C71AAA 2U
UNSPSC #21102202
Shipping Weight 5.41 lbs
Country of Origin Romania *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing L/XL
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles None
Leg Strap Buckles Friction / Pass Through
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1, NFPA 1983 Class III, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms