Check Availability
  • Harnesses
  • PETZL 

    Full Body Harness with 308 lb. Weight Capacity, Black, S

  • Item # 52TD12
  • Mfr. Model # C73JFA 0U
Full Body Harness with 308 lb. Weight Capacity, Black, S
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This full body harness features a semi-rigid, wide waistbelt and leg loops for support during suspension. X-shaped dorsal construction helps to reduce stress during suspension after a fall, allowing users to hang for a longer time with less sustained trauma. Fall indicators show when the harness has sustained a fall and needs to be pulled from service.
Show More Close
 

Technical Specifications

Item # 52TD12
Mfr. Model # C73JFA 0U
UNSPSC #46182306
Shipping Weight 3.5 lbs
Country of Origin Romania *
Item Full Body Harness
Harness Application Fall Arrest
Harness Sizing S
Weight Capacity 308 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Black
Stretchable No
Tensile Strength 5000 lb.
Standards CE EN 361, EAC, ANSI Z359.11, CSA Z259.10
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms