Check Availability
  • PETZL 

    Carabiner, Steel, 3 In. L, Screw Lock

  • Item # 13D953
  • Mfr. Model # P15
Carabiner, Steel, 3 In. L, Screw Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Petzl® GO oval steel quick-link carabiner is designed to close with a wrench to serve as a semipermanent anchor ring or equipment connector.

• 7mm dia.
• Zinc-plated steel
Show More Close
 

Technical Specifications

Item # 13D953
Mfr. Model # P15
UNSPSC #46182301
Catalog Page 1805
Shipping Weight 0.15 lbs
Country of Origin France *
Item Carabiner
Gate Opening 5/8"
Lock Type Manual Screw Lock
Length 3"
Material Steel
Color Bright
Tensile Strength 25 kN
Standards CE EN 362 Type Q
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Argentina , Austria , Australia , Belgium , Bulgaria , Brazil , Canada , Switzerland , Chile , China , Czech Republic , Germany , Denmark , Ecuador , Spain , Finland , France , United Kingdom , Greece , Hong Kong , Hungary , Israel , India , Iran , Italy , Japan , South Korea , Luxembourg , Mexico , Netherlands , Norway , New Zealand , Poland , Portugal , Reunion , Romania , Russian Federation , Sweden , Singapore and Slovenia .

This item is restricted for international sale.

Alternate Search Terms