Check Availability
  • PETZL 

    Carabiner,Steel,5-1/8 In. L,Screw Lock

  • Item # 13D951
  • Mfr. Model # M73 SLN
Carabiner,Steel,5-1/8 In. L,Screw Lock
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13D951
Mfr. Model # M73 SLN
UNSPSC #46182301
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Carabiner
Gate Opening 1-1/5"
Lock Type Manual Screw Lock
Length 5-1/8"
Material Steel
Color Black
Tensile Strength 40 kN
Standards NFPA 1983 G, CE EN 362
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Argentina , Austria , Australia , Belgium , Bulgaria , Brazil , Canada , Switzerland , Chile , China , Czech Republic , Germany , Denmark , Ecuador , Spain , Finland , France , United Kingdom , Greece , Hong Kong , Hungary , Israel , India , Iran , Italy , Japan , South Korea , Luxembourg , Mexico , Netherlands , Norway , New Zealand , Poland , Portugal , Reunion , Romania , Russian Federation , Sweden , Singapore and Slovenia .

This item is restricted for international sale.

Alternate Search Terms