Check Availability
  • PETROCHEM 

    Tan Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2

  • Item # 45VF84
  • Mfr. Model # PG LCH-220
Tan Lithium Complex Multipurpose Grease, 14 oz., NLGI Grade: 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 45VF84
Mfr. Model # PG LCH-220
UNSPSC #15121902
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Multipurpose Grease
NLGI Grade 2
Base Oil Synthetic
Container Size 14 oz.
Lubricant NSF Rating Not Rated
Grease Thickener Lithium Complex
Grease Color Tan
Grease Container Cartridge
Min. Operating Temp. -40 Degrees F
Max. Operating Temp. 285 Degrees F
Flash Point 285 Degrees F
Dropping Point 536 Degrees F
Four-Ball Wear 0.47mm
Timken OK Load 70 lb.
Application Extreme High Temp., Bearing, Valves, O-Ring Seals
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms