Check Availability
  • PETROCHEM 

    Synthetic, SAE Grade : 140, 5 gal. Pail

  • Item # 6HXN1
  • Mfr. Model # GEARSYN EP-460-005
Synthetic, SAE Grade : 140, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6HXN1
Mfr. Model # GEARSYN EP-460-005
UNSPSC #15121520
Shipping Weight 44.65 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 460
SAE Grade 140
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H2 Food Grade
Min. Operating Temp. -35 Degrees F
Max. Operating Temp. 475 Degrees F
Viscosity Index 130
Flash Point 224 Degrees C
Pour Point -35 Degrees C
Container Style Pail
Color Straw
Timken OK Load 65 lb.
Standards NSF H-2, AGMA 9005-D94, API GL-4, U.S. Steel 224
Application For Gear Systems Operating in the Food Processing Industries
AGMA Standard 7
Extreme Pressure Use Yes
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms