Check Availability
  • PETROCHEM 

    Synthetic, SAE Grade : 90, 5 gal. Pail

  • Item # 6HXL7
  • Mfr. Model # GEARSYN EP-220-005
Synthetic, SAE Grade : 90, 5 gal. Pail
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Petrochem® Gearsyn EP Series are recommended for use in all types of enclosed gearing as well as plain and rolling element bearings. Ideal for heavily loaded low-speed gears and bearings where boundary or elasto-hydrodynamic lubrication (EHL) conditions exist, such as in mine hoist gear reducers. Also for gearboxes which operate under excessively high temperatures where good quality conventional oils rapidly oxidize.
Show More Close
 

Technical Specifications

Item # 6HXL7
Mfr. Model # GEARSYN EP-220-005
UNSPSC #15121520
Catalog Page 2454
Shipping Weight 40.1 lbs
Country of Origin USA *
Item - Gear Oil Gear Oil
ISO Viscosity Grade 220
SAE Grade 90
Base Oil Synthetic
Container Size 5 gal.
Lubricant NSF Rating H2 Food Grade
Min. Operating Temp. -45 Degrees F
Max. Operating Temp. 500 Degrees F
Viscosity Index 134
Flash Point 221 Degrees C
Pour Point -45 Degrees C
Container Style Pail
Color Straw
Timken OK Load 65 lb.
Standards NSF H-2, AGMA 9005-D94, API GL-4, U.S. Steel 224
Application For Gear Systems Operating in the Food Processing Industries
AGMA Standard 5
Extreme Pressure Use Yes
Green Environmental Attribute Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Search Terms