Check Availability
  • PETROCHEM 

    Cleaner/Degreaser, 1 gal. Jug, Citrus Liquid, Concentrated, 1 EA

  • Item # 2HTJ7
  • Mfr. Model # SC-2430
Cleaner/Degreaser, 1 gal. Jug, Citrus Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Degreasers
Supreme Clean
Multipurpose concentrated cleaner/degreaser rapidly removes soils from ferrous and nonferrous metals. Removes hard carbon residue on oven chains and motor engines. Can be used with steam or mechanical cleaning devices.
Petrochem
Show More Close
 

Technical Specifications

Item # 2HTJ7
Mfr. Model # SC-2430
UNSPSC #47131828
Shipping Weight 9.1 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Citrus
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Concentrated
Recommended Dilution 1:30 to 1:50
Cleaner NSF Rating A1, C1
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Natural Solvent
VOC Content 5%
Flash Point 125 Degrees F
Standards NSF(R) Certified A1, C1 Registration
Item Cleaner Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.