Check Availability
  • PETROCHEM 

    Chain and Cable Lubricant, 1 gal. Jug, Semi-Synthetic Chemical Base, Clear Color

  • Item # 6HXJ5
  • Mfr. Model # PMO FG-100-001
Chain and Cable Lubricant, 1 gal. Jug, Semi-Synthetic Chemical Base, Clear Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6HXJ5
Mfr. Model # PMO FG-100-001
UNSPSC #15121526
Shipping Weight 7.9 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Jug
Container Size 1 gal.
Lubricant NSF Rating H1 Food Grade
Chemical Base Semi-Synthetic
Lubricant Additives Mineral Oil
Max. Operating Temp. 400 Degrees F
Min. Operating Temp. -24 Degrees F
Properties- Chain and Cable Lubricants General Purpose
Net Weight 8 lb.
Color Clear
Flash Point 370 Degrees F
Specific Gravity 0.86
VOC Content Not Specified
Application Food Processing Equipment, Proofer Chains, Gears, Bearings, All Moving Parts
Standards NSF Registered, Category Code H1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms