Check Availability
  • PETROCHEM 

    Chain and Cable Lubricant, 55 gal. Drum, Synthetic Oil Chemical Base, Amber Color

  • Item # 6HXH9
  • Mfr. Model # PR-500-055
Chain and Cable Lubricant, 55 gal. Drum, Synthetic Oil Chemical Base, Amber Color
Qty
  • Web Price
    $5,711.66 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 6HXH9
Mfr. Model # PR-500-055
UNSPSC #15121526
Shipping Weight 476.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Drum
Container Size 55 gal.
Lubricant NSF Rating H2 Food Grade
Chemical Base Synthetic Oil
Lubricant Additives Diester
Max. Operating Temp. 545 Degrees F
Min. Operating Temp. -26 Degrees F
Properties- Chain and Cable Lubricants Colorless, Odorless
Net Weight 436 lb.
Color Amber
Flash Point 505 Degrees F
Specific Gravity 0.95
VOC Content Not Specified
Application Conveyor Roller Ball Bearing Chains, Pin, Roller Chains, Slides, Gears in High Humidity Food Processing Equipment
Standards NSF Registered, Category Code H2, ISO 100 (SAE 30)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms