Check Availability
  • PETROCHEM 

    Chain and Cable Lubricant, 5 gal. Pail, Synthetic Oil Chemical Base, Amber Color

  • Item # 2HTH8
  • Mfr. Model # PR-500
Chain and Cable Lubricant, 5 gal. Pail, Synthetic Oil Chemical Base, Amber Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ester-based wet film formula protects food processing equipment, bakery proofer chains, slides, and gears in high-humidity environments. Eliminates rust and dirt. Can be used on chains in enclosed tracks. Not for use on oven chains.
Show More Close
 

Technical Specifications

Item # 2HTH8
Mfr. Model # PR-500
UNSPSC #15121806
Shipping Weight 43.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain and Cable Lubricant
Lubricant Container Pail
Container Size 5 gal.
Lubricant NSF Rating H2 Food Grade
Chemical Base Synthetic Oil
Lubricant Additives Diester
Max. Operating Temp. 545 Degrees F
Min. Operating Temp. -26 Degrees F
Properties- Chain and Cable Lubricants Colorless, Odorless
Net Weight 40 lb.
Color Amber
Flash Point 505 Degrees F
Specific Gravity 0.95
VOC Content Not Specified
Application Provides Protection From Wear, Rust, Sludge for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Humid Environments
Standards NSF Registered, Category Code H2, ISO 100 (SAE 30)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms