Check Availability
Chain, Cable, Wire Lubricant, 5 gal. Pail, Synthetic Oil Chemical Base, Amber Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Petrochem HT-2000™ Conveyor Oven Chain Lubricant's synthetic polyol ester formula with a premium additive blend is made for use on chains, slides, and gears that operate in extreme high-temperature oven environments. HT-2000 offers superior wear resistance and film strength, excellent corrosion-oxidation stability to help prevent carbonization and reduce lubricant consumption. Added synthetic ester breaks up formed residue on the chain caused by airborne bake-off or other carbon deposits, to help keep chain clean and lubricated.
Show More Close
 

Technical Specifications

Item # 2HTJ5
Mfr. Model # HT-2000
UNSPSC #15121806
Catalog Page 2453
Shipping Weight 42.0 lbs
Country of Origin USA *
Item Chain, Cable, and Wire Rope Lubricant
Chain and Cable Lubricant Type Chain, Cable, Wire Lubricant
Lubricant Container Pail
Container Size 5 gal.
NSF Rating H2 Food Grade
Chemical Base Synthetic Oil
Lubricant Additives POE
Max. Operating Temp. 655 Degrees F
Min. Operating Temp. -25 Degrees F
Properties- Chain and Cable Lubricants Extreme Temperature
Net Weight 40 lb.
Color Amber
Flash Point 608 Degrees F
Specific Gravity 0.99
VOC Content Not Specified
Application Provides Protection From Wear, Rust, Corrosion for Conveyor Roller Ball Bearing Chains, Pin/Roller Chains, Tortilla Chains, Slides, Gears that Operate in High Temperature Oven Environments
Standards NSF Registered, Category Code H2, ISAO 100
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms