Check Availability
  • PETERSEN MFG. 

    Sports Bollard, 30 In. H, Lite Sand Blast

  • Item # 31EY01
  • Mfr. Model # GOLFB30
Sports Bollard, 30 In. H, Lite Sand Blast
Qty
  • Web Price
    $1,209.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31EY01
Mfr. Model # GOLFB30
UNSPSC #46151505
Shipping Weight 2036.0 lbs
Country of Origin USA *
Item Sports Bollard
Shape Golf Ball
Outside Dia. 30"
Overall Height 30"
Color Gray
Material Concrete
Finish Lite Sand Blast
Net Weight 1180 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms