Check Availability
  • PETERSEN MFG. 

    Sports Bollard, 40 In. H, Lite Sand Blast

  • Item # 31EX77
  • Mfr. Model # FB
Sports Bollard, 40 In. H, Lite Sand Blast
Qty
  • Web Price
    $934.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31EX77
Mfr. Model # FB
UNSPSC #46151505
Shipping Weight 736.0 lbs
Country of Origin USA *
Item Sports Bollard
Shape Football
Overall Length 21"
Overall Width 21"
Overall Height 40"
Color Gray
Material Concrete
Finish Lite Sand Blast
Net Weight 700 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms