Check Availability
  • PETERSEN MFG. 

    Security Planter, 30 In. H

  • Item # 31EY23
  • Mfr. Model # P72X48X30
Security Planter, 30 In. H
Qty
  • Web Price
    $1,612.98 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31EY23
Mfr. Model # P72X48X30
UNSPSC #21101601
Shipping Weight 3020.0 lbs
Country of Origin USA *
Item Security Planter
Shape Rectangle
Overall Length 72"
Overall Width 48"
Overall Height 30"
Color Gray
Wall Thickness 3"
Material Concrete
Finish Lite Sand Blast
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms