Check Availability
  • PETERSEN MFG. 

    Security Planter, Concrete, 36 in. H

  • Item # 31EY12
  • Mfr. Model # P72X36X36
Security Planter, Concrete, 36 in. H
Qty
  • Web Price
    $1,365.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made of steel-reinforced precast concrete.
Show More Close
 

Technical Specifications

Item # 31EY12
Mfr. Model # P72X36X36
UNSPSC #21101601
Shipping Weight 3279.0 lbs
Country of Origin USA *
Item Security Planter
Shape Rectangle
Overall Length 72"
Overall Width 36"
Overall Height 36"
Color Gray
Wall Thickness 3"
Material Concrete
Finish Lite Sand Blast
Net Weight 3225 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms