Check Availability
  • PETERSEN MFG. 

    Security Bollard, Spherical, 51 In. H

  • Item # 31EY39
  • Mfr. Model # SPH48
Security Bollard, Spherical, 51 In. H
Qty
  • Web Price
    $2,408.14 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31EY39
Mfr. Model # SPH48
UNSPSC #46151505
Shipping Weight 6610.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Spherical
Outside Dia. 48"
Overall Height 51"
Color Gray
Material Concrete
Finish Lite Sand Blast
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms