Check Availability
  • PETERSEN MFG. 

    Security Bollard, 34 In. H

  • Item # 31EX33
  • Mfr. Model # B-C
Security Bollard, 34 In. H
Qty
  • Web Price
    $510.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made of steel-reinforced precast concrete. An ideal choice for state and federal government sites, fast food restaurants, department stores, educational facilities, parks and recreation departments, and residential complexes.
Show More Close
 

Technical Specifications

Item # 31EX33
Mfr. Model # B-C
UNSPSC #46151505
Shipping Weight 1230.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Round
Outside Dia. 10"
Overall Height 34"
Color Gray
Material Concrete
Finish Lite Sand Blast
Net Weight 240 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms