Check Availability
Security Bollard, Spherical, 18 In. H
Qty
  • Web Price
    $351.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Made of steel-reinforced precast concrete. Provides enhanced security.
Show More Close
 

Technical Specifications

Item # 31EX19
Mfr. Model # BB18
UNSPSC #46151505
Shipping Weight 430.0 lbs
Country of Origin USA *
Item Security Bollard
Shape Spherical
Outside Dia. 18"
Overall Height 18"
Color Gray
Material Concrete
Finish Lite Sand Blast
Net Weight 400 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms