Check Availability
  • PETERSEN MFG. 

    Security Barrier, 34 In. H

  • Item # 31EY26
  • Mfr. Model # TYPE 2 - 12'
Security Barrier, 34 In. H
Qty
  • Web Price
    $1,664.48 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 31EY26
Mfr. Model # TYPE 2 - 12'
UNSPSC #46151505
Shipping Weight 7290.0 lbs
Country of Origin USA *
Item Security Barrier
Shape Rectangle
Overall Length 144"
Overall Height 34"
Color Gray
Material Concrete
Finish Lite Sand Blast
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms