Check Availability
  • PERMATEX 

    Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.

  • Item # 2GXY1
  • Mfr. Model # 80011
Slow Dry, Flexible Cure Black Gasket Sealant, 11 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Slow-drying, non-hardening sealant resists gasoline, oils, and greases to seal flanges, fittings, connections, and flexible assemblies against leakage. Formulated to adhere to aluminum, brass, iron, steel, cork, glass, rubber, felt, and plastic substrates.
Show More Close
 

Technical Specifications

Item # 2GXY1
Mfr. Model # 80011
UNSPSC #31201616
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Gasket Sealant
Type Slow Dry, Flexible Cure
Size 11 oz.
Color Black
Temp. Range -65 to 400 Degrees F
Specific Gravity 1.50
Viscosity Paste
Full Cure 24 hr.
Begins to Harden 4 hr.
Substrates Aluminum, Brass, Iron, Steel, Cork, Glass, Rubber, Felt, Plastic
Characteristics Seals Flanges, Fittings, Connections and Flexible Assemblies Against Leakage
Application Used for Cover Plates and Threaded and Hose Connections
Standards Meets Mil Spec Mil-S-45180D, Type II
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov